- Coil Chain
- 2/0 Trade Size
- 0.190" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- Tailgates
- Barrier guards
- Animal ties
features
- Low carbon steel
- Blu-krome finish
caution
- If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
| Length | 100 ft |
| Finish | Blu-Krome |
| Chain Type | Coil Chain |
| Type | Straight Link Coil Chain |
| Trade Size | 2/0 |
| Inner Length | 1.29 in |
| Package Type | Carton |
| Material Dia. | 0.19 in |
| Attachments | No Attachments |
| Working Load Limit | 520 lb |
| Weight | 0.0 LB |

