- Coil Chain
- 3 Trade Size
- 0.140" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- Animal ties
- Barrier guards
- Tailgates
features
- Twist link chain lies flat
- Low carbon steel
- Blu-krome finish
caution
- Do not use for overhead lifting.
- Do not use if visibly distorted or worn
| Working Load Limit | 240 lb |
| Length | 100 ft |
| Type | Twist Link Coil Chain |
| Finish | Blu-Krome |
| Package Type | Carton |
| Inner Length | 1.14 in |
| Attachments | No Attachments |
| Trade Size | 3 |
| Chain Type | Coil Chain |
| Material Dia. | 0.14 in |
| Weight | 0.0 LB |

