- Cam Alloy Chain
- 9/32" Trade Size
- 0.280" Material Diameter
- 500 ft Drum
- Bright Finish
| Chain Type | Cam Alloy Chain |
| Trade Size | 9/32 in |
| Attachments | No Attachments |
| Material Dia. | 0.28 in |
| Working Load Limit | 3500 lb |
| Type | Cam Alloy Chain |
| Inner Length | 0.86 in |
| Finish | Bright |
| Length | 500 ft |
| Package Type | Drum |
| Weight | 0.0 LB |

