- Cam Alloy Chain
- 3/8" Trade Size
- 0.390" Material Diameter
- 500 ft Drum
- Bright Finish
| Chain Type | Cam Alloy Chain |
| Type | Cam Alloy Chain |
| Trade Size | 3/8 in |
| Attachments | No Attachments |
| Material Dia. | 0.39 in |
| Length | 500 ft |
| Inner Length | 1.22 in |
| Finish | Bright |
| Working Load Limit | 7100 lb |
| Package Type | Drum |
| Weight | 0.0 LB |

