- Cam Alloy Chain
- 7/8" Trade Size
- 0.880" Material Diameter
- 100 ft Drum
- Bright Finish
| Finish | Bright |
| Chain Type | Cam Alloy Chain |
| Length | 100 ft |
| Trade Size | 7/8 in |
| Package Type | Drum |
| Attachments | No Attachments |
| Material Dia. | 0.88 in |
| Inner Length | 2.45 in |
| Type | Cam Alloy Chain |
| Working Load Limit | 34200 lb |
| Weight | 0.0 LB |

