- Cam Alloy Chain
- 9/32" Trade Size
- 0.290" Material Diameter
- 500 ft Drum
- Shot Peened Finish
applications
- Specifically recommended for overhead lifting
features
- Heat-treated alloy steel
- Proof tested
- Bright finish
caution
- Do not use for overhead lifting.
- Do not use if visibly distorted or worn
| Package Type | Drum |
| Length | 500 ft |
| Attachments | No Attachments |
| Working Load Limit | 4300 lb |
| Chain Type | Cam Alloy Chain |
| Finish | Shot Peened |
| Trade Size | 9/32 in |
| Type | Cam Alloy Chain |
| Material Dia. | 0.29 in |
| Inner Length | 0.86 in |
| Weight | 0.0 LB |

