- Cam Alloy Chain
- 1/2" Trade Size
- 0.520" Material Diameter
- 300 ft Drum
- Shot Peened Finish
applications
- Specifically recommended for overhead lifting
features
- Heat-treated alloy steel
- Proof tested
- Bright finish
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
| Material Dia. | 0.52 in |
| Length | 300 ft |
| Inner Length | 1.57 in |
| Attachments | No Attachments |
| Trade Size | 1/2 in |
| Working Load Limit | 15000 lb |
| Package Type | Drum |
| Type | Cam Alloy Chain |
| Finish | Shot Peened |
| Chain Type | Cam Alloy Chain |
| Weight | 0.0 LB |

