- Machine Chain
- 2/0 Trade Size
- 0.190" Material Diameter
- 70 ft Reel
- Blu-Krome Finish
applications
- General utility
features
- Low carbon steel
- Blu-krome finish
caution
- Do not use if visibly distorted or worn
| Length | 70 ft |
| Material Dia. | 0.19 in |
| Finish | Blu-Krome |
| Trade Size | 2/0 |
| Package Type | Reel |
| Chain Type | Machine Chain |
| Inner Length | 0.73 in |
| Type | Twist Link Machine Chain |
| Attachments | No Attachments |
| Working Load Limit | 520 lb |
| Weight | 0.0 LB |

