- Coil Chain
- 2/0 Trade Size
- 0.190" Material Diameter
- 125 ft Reel
- Blu-Krome Finish
applications
- Tailgates
- Barrier guards
- Animal ties
features
- Low carbon steel
- Blu-krome finish
caution
- Note: A tag shall not be used in place of a permanent sign or label intended for hazards in normal use, operation or maintenance.
| Type | Straight Link Coil Chain |
| Finish | Blu-Krome |
| Package Type | Reel |
| Attachments | No Attachments |
| Trade Size | 2/0 |
| Working Load Limit | 520 lb |
| Inner Length | 1.29 in |
| Length | 125 ft |
| Chain Type | Coil Chain |
| Material Dia. | 0.19 in |
| Weight | 0.0 LB |

