- Loop Chain
- 1/0 Trade Size
- 0.120" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- Sprocket wheel
- Overhead door chain
- General utility
features
- Low carbon steel
- Blu-krome finish
caution
- Do not use on plastic coated wire road.
| Length | 100 ft |
| Chain Type | Loop Chain |
| Finish | Blu-Krome |
| Material Dia. | 0.12 in |
| Trade Size | 1/0 |
| Attachments | No Attachments |
| Inner Length | 1.29 in |
| Package Type | Carton |
| Type | Lock Link Single Loop Chain |
| Working Load Limit | 265 lb |
| Weight | 0.0 LB |

