- Loop Chain
- 2/0 Trade Size
- 0.140" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- Overhead door chain
- Sprocket wheel
- General utility
features
- Low carbon steel
- Blu-krome finish
caution
- Do not use if visibly distorted or worn
| Chain Type | Loop Chain |
| Package Type | Carton |
| Attachments | No Attachments |
| Material Dia. | 0.14 in |
| Inner Length | 1.48 in |
| Finish | Blu-Krome |
| Length | 100 ft |
| Working Load Limit | 340 lb |
| Type | Lock Link Single Loop Chain |
| Trade Size | 2/0 |
| Weight | 0.0 LB |

