- Loop Chain
- 5/0 Trade Size
- 0.180" Material Diameter
- 100 ft Carton
- Galvanized Finish
applications
- Sprocket wheel
- Overhead door chain
- General utility
features
- Low carbon steel
- Galvanized finish
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Do not use on plastic coated wire road.
| Finish | Galvanized |
| Attachments | No Attachments |
| Inner Length | 2.15 in |
| Working Load Limit | 580 lb |
| Chain Type | Loop Chain |
| Type | Lock Link Single Loop Chain |
| Material Dia. | 0.18 in |
| Trade Size | 5/0 |
| Package Type | Carton |
| Length | 100 ft |
| Weight | 0.0 LB |

