- Loop Chain
- 2/0 Trade Size
- 0.140" Material Diameter
- 350 ft Round Pail
- Blu-Krome Finish
applications
- Playground and gymnasium equipment
- Farm and animal chain
features
- Low carbon steel
- Blu-krome finish
caution
- Do not exceed the working load limit
- Do not use for overhead lifting.
- Do not use if visibly distorted or worn
| Material Dia. | 0.14 in |
| Package Type | Round Pail |
| Working Load Limit | 255 lb |
| Type | Inco Double Loop Chain |
| Attachments | No Attachments |
| Inner Length | 2.17 in |
| Finish | Blu-Krome |
| Length | 350 ft |
| Trade Size | 2/0 |
| Chain Type | Loop Chain |
| Weight | 0.0 LB |

