- Jack Chain
- 14 Trade Size
- 0.080" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- Fixture and novelty suspension
- General utility
features
- Low carbon steel
- Blu-krome finish
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Chain Type | Jack Chain |
| Length | 100 ft |
| Finish | Blu-Krome |
| Attachments | No Attachments |
| Package Type | Carton |
| Trade Size | 14 |
| Type | Single Jack Chain |
| Working Load Limit | 16 lb |
| Material Dia. | 0.08 in |
| Inner Length | 0.63 in |
| Weight | 0.0 LB |

