- Jack Chain
- 12 Trade Size
- 0.110" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- Fixture and novelty suspension
- General utility
features
- Low carbon steel
- Blu-krome finish
caution
- Do not use if visibly distorted or worn
| Length | 100 ft |
| Trade Size | 12 |
| Attachments | No Attachments |
| Material Dia. | 0.11 in |
| Inner Length | 3/4 in |
| Package Type | Carton |
| Finish | Blu-Krome |
| Working Load Limit | 29 lb |
| Chain Type | Jack Chain |
| Type | Single Jack Chain |
| Weight | 0.0 LB |

