- Sash Chain
- 35 Trade Size
- 0.040" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- Counter-balance chain for double hung window sashes
- Arc lamp chain
- Animal chain
features
- Solid bronze
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Chain Type | Sash Chain |
| Type | Sash Chain |
| Inner Length | 0.59 in |
| Finish | Blu-Krome |
| Length | 100 ft |
| Package Type | Carton |
| Trade Size | 35 |
| Material Dia. | 0.04 in |
| Working Load Limit | 106 lb |
| Attachments | No Attachments |
| Weight | 0.0 LB |

