- 1/4 Trade Size
- 3400 lbf Working Load
- Alloy Steel
- Orange Paint Finish
- Slip Hook
features
- Heat-treated alloy steel
- Self-colored finish
- 3 1/2 to 1 design factor
compliances
- 0
caution
- Tags shall be used as a means to prevent accidental injury or illness to employees who are exposed to hazardous or potentially hazardous conditions, equipment or operations which are not readily apparent. Tags shall be used until such time as the identifi
- Tags shall contain a signal word and a major message.
- Danger tags indicate an imminently hazardous situation which, if not avoided, will result in death or serious injury. The signal word Danger is to be limited to the most extreme situations. Danger tags should not be used for property damage hazards unless
- Note: A tag shall not be used in place of a permanent sign or label intended for hazards in normal use, operation or maintenance.
| Working Load | 3400 lbf |
| Trade Size | 1/4 |
| Hook Opening | 0.9375 in |
| Overall Height | N/A |
| Inside Height | 2 9/16 in |
| Hardware Type | Slip Hook |
| Material | Alloy Steel |
| Finish | Orange Paint |
| Weight | 0.0 LB |

