- 3/8 Trade Size
- 6400 lbf Working Load
- Alloy Steel
- Orange Paint Finish
- Slip Hook
features
- Heat-treated alloy steel
- Self-colored finish
- 3 1/2 to 1 design factor
compliances
- 0
caution
- If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
| Overall Height | N/A |
| Inside Height | 3 1/4 in |
| Hardware Type | Slip Hook |
| Working Load | 6400 lbf |
| Hook Opening | 1.25 in |
| Trade Size | 3/8 |
| Material | Alloy Steel |
| Finish | Orange Paint |
| Weight | 0.0 LB |

