- 3/8 Trade Size
- 5400 lbf Working Load
- Drop Forged Carbon Steel
- Self Colored Finish
- Grab Hook
features
- Drop-forged carbon steel
- Self-colored finish
compliances
- 0
caution
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Do not use on plastic coated wire road.
| Inside Height | 2 1/4 in |
| Trade Size | 3/8 |
| Working Load | 5400 lbf |
| Overall Height | N/A |
| Hook Opening | 0.5 in |
| Hardware Type | Grab Hook |
| Finish | Self Colored |
| Material | Drop Forged Carbon Steel |
| Weight | 0.0 LB |

