- Anchor Shackles
- 1/4" Bail Size
- 15/32" Opening Size
- Drop-Forged Carbon Steel
features
- Meets or exceeds all requirements of ASME B30.26
- Safety anchor shackle
- Standard shackle material: alloy steel
- Standard galvanized finish to ASTM A-153 specification
- Working load limit permanently shown on shackle
- Design factor 6:1
- Safety meets the design requirements of the following specification: federal specification RR-C-271, type IVB, grade A, class 3
| Cooper Family | CAM017 - Fittings |
| Finish | Galvanized |
| Opening Size | 15/32 in |
| Pin Diameter | 5/16 in |
| Material | Drop-Forged Carbon Steel |
| Type | Anchor Shackles |
| Working Load Limit | 1/2 tons |
| Locking Type | Nut & Bolt |
| Bail Size | 1/4 in |
| Weight | 0.12 LB |
| EAN or UPC | 20418193156 |

