- 3/4 Trade Size
- 9500 lbf Working Load
- Drop Forged Carbon Steel Material
- Self Colored Finish
- Screw Pin Anchor Shackle
features
- Screw pin
- Drop-forged carbon steel
- Self-colored finish
- 6:1 design factor
- Working load limit permanently shown on shackle
compliances
- 0
caution
- Do not shock or impact load
- Do not use if visibly distorted or worn
| Working Load | 9500 lbf |
| Inside Width | 1 13/16 in |
| Material | Drop Forged Carbon Steel |
| Trade Size | 3/4 |
| Pin Diameter | 7/8 in |
| Hardware Type | Screw Pin Anchor Shackle |
| Finish | Self Colored |
| Inside Height | 2 13/16 in |
| Weight | 0.0 LB |

