- 7/8 Trade Size
- 13000 lbf Working Load
- Drop Forged Carbon Steel Material
- Self Colored Finish
- Screw Pin Anchor Shackle
features
- Screw pin
- Drop-forged carbon steel
- Self-colored finish
- 6:1 design factor
- Working load limit permanently shown on shackle
compliances
- 0
caution
- Do not use if visibly distorted or worn
- Do not shock or impact load
| Material | Drop Forged Carbon Steel |
| Working Load | 13000 lbf |
| Finish | Self Colored |
| Hardware Type | Screw Pin Anchor Shackle |
| Inside Height | 3 1/8 in |
| Trade Size | 7/8 |
| Inside Width | 2 1/16 in |
| Pin Diameter | 1 in |
| Weight | 3.3 LB |

