- 7/16" Cross Section
- 1 1/2 Ton Working Laod Limit
- Forged Carbon Steel
- Anchor Shackle w/Screw Pin
| Material | Forged Carbon Steel |
| E | 1 5/32 in |
| D | 23/32 in |
| Pin Diameter | 1/2 in |
| Working Load Limit | 1.5 t |
| Cooper Family | CAM017 - Fittings |
| Weight | 0.52 LB |
| EAN or UPC | 20418076237 |

