- 1/2" Cross Section
- 2 Ton Working Laod Limit
- Forged Carbon Steel
- Anchor Shackle w/Screw Pin
| Working Load Limit | 2 t |
| Cooper Family | CAM017 - Fittings |
| Material | Forged Carbon Steel |
| E | 1 1/4 in |
| Pin Diameter | 5/8 in |
| D | 13/16 in |
| Weight | 0.8 LB |
| EAN or UPC | 20418076268 |

