- 5/8" Cross Section
- 3 1/4 Ton Working Laod Limit
- Forged Carbon Steel
- Anchor Shackle w/Screw Pin
| Cooper Family | CAM017 - Fittings |
| Material | Forged Carbon Steel |
| D | 1 1/16 in |
| E | 1 9/16 in |
| Pin Diameter | 3/4 in |
| Working Load Limit | 3.25 t |
| Weight | 1.5 LB |
| EAN or UPC | 20418076282 |

