- 5/8" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Trade Size | 5/8 |
| Material | Drop Forged Carbon Steel |
| Inside Height | 1 9/16 in |
| Finish | Galvanized |
| Cooper Family | CAM017 - Fittings |
| Hardware Type | Screw Pin Anchor Shackle |
| Inside Width | 1 7/16 in |
| Working Load Limit | 3 1/4 tons |
| Weight | 1.5 LB |
| EAN or UPC | 20418076299 |

