- 3/4" Cross Section
- 4 3/4 Ton Working Laod Limit
- Forged Carbon Steel
- Anchor Shackle w/Screw Pin
| Pin Diameter | 7/8 in |
| Working Load Limit | 4.75 t |
| D | 1 1/4 in |
| Cooper Family | CAM017 - Fittings |
| E | 1 13/16 in |
| Material | Forged Carbon Steel |
| Weight | 2.0 LB |
| EAN or UPC | 20418076305 |

