- 3/4" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
| Finish | Galvanized |
| Trade Size | 3/4 |
| Inside Height | 1 13/16 in |
| Cooper Family | CAM017 - Fittings |
| Inside Width | 1 3/4 in |
| Hardware Type | Screw Pin Anchor Shackle |
| Material | Drop Forged Carbon Steel |
| Working Load Limit | 4 3/4 tons |
| Weight | 2.15 LB |
| EAN or UPC | 20418076312 |

