- 7/8" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
- Screw pin shackles should not be used if there will be movement on the pin
- Do not use round pin shackles in rigging applications
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
| Working Load Limit | 6 1/2 tons |
| Cooper Family | CAM017 - Fittings |
| Inside Width | 2 in |
| Finish | Galvanized |
| Hardware Type | Screw Pin Anchor Shackle |
| Material | Drop Forged Carbon Steel |
| Trade Size | 7/8 |
| Inside Height | 2 1/16 in |
| Weight | 4.0 LB |
| EAN or UPC | 20418076336 |

