- 1" Cross Section
- 8 1/2 Ton Working Laod Limit
- Forged Carbon Steel
- Anchor Shackle w/Screw Pin
| Opening Size | 1 11/16 in |
| E | 2 1/2 in |
| D | 1 11/16 in |
| Material | Forged Carbon Steel |
| Type | Screw Pin Shackle |
| Eye Outer Size | 2 3/8 in |
| Finish | Self Colored |
| Locking Type | Threaded Pin |
| Cooper Family | CAM017 - Fittings |
| Pin Size | 1 1/8 in |
| Working Load Limit | 17000 lb |
| Inner Length | 3 3/4 in |
| Bail Size | 1 in |
| Pin Diameter | 1 1/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 20418076343 |

