- 3/8 Trade Size
- 500 lbf Working Load
- Steel
- Unknown Finish
- S Hook
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Material | Steel |
| Hook Opening | 1.13 in |
| Overall Height | 4.88 in |
| Working Load | 500 lbf |
| Hardware Type | S Hook |
| Trade Size | 3/8 |
| Finish | N/A |
| Inside Height | 4.13 in |
| Weight | 0.0 LB |

