- S-Hooks
- 9/32" Wire Diameter
- 250 lb Working Load Limit
| Inner Length | 2 3/4 in |
| Wire Diameter | 0.28125 in |
| Type | S-Hook |
| Cooper Family | CAM018 - Overhead Lifting |
| Working Load Limit | 250 lb |
| Material | Steel |
| Weight | 0.07 LB |
| EAN or UPC | 20418078262 |
| Inner Length | 2 3/4 in |
| Wire Diameter | 0.28125 in |
| Type | S-Hook |
| Cooper Family | CAM018 - Overhead Lifting |
| Working Load Limit | 250 lb |
| Material | Steel |
| Weight | 0.07 LB |
| EAN or UPC | 20418078262 |