- S-Hooks
- 3/8" Wire Diameter
- 500 lb Working Load Limit
| Material | Steel |
| Type | S-Hook |
| Wire Diameter | 0.375 in |
| Inner Length | 4.13 in |
| Working Load Limit | 500 lb |
| Cooper Family | CAM018 - Overhead Lifting |
| Weight | 0.34 LB |
| EAN or UPC | 20418078279 |
| Material | Steel |
| Type | S-Hook |
| Wire Diameter | 0.375 in |
| Inner Length | 4.13 in |
| Working Load Limit | 500 lb |
| Cooper Family | CAM018 - Overhead Lifting |
| Weight | 0.34 LB |
| EAN or UPC | 20418078279 |