- S-Hooks
- 1/2" Wire Diameter
- 1000 lb Working Load Limit
| Inner Length | 5 1/2 in |
| Cooper Family | CAM018 - Overhead Lifting |
| Type | S-Hook |
| Wire Diameter | 0.5 in |
| Material | Steel |
| Working Load Limit | 1000 lb |
| Weight | 0.59 LB |
| EAN or UPC | 20418078286 |
| Inner Length | 5 1/2 in |
| Cooper Family | CAM018 - Overhead Lifting |
| Type | S-Hook |
| Wire Diameter | 0.5 in |
| Material | Steel |
| Working Load Limit | 1000 lb |
| Weight | 0.59 LB |
| EAN or UPC | 20418078286 |