- S-Hooks
- 5/8" Wire Diameter
- 1500 lb Working Load Limit
| Material | Steel |
| Type | S-Hook |
| Inner Length | 7 in |
| Wire Diameter | 0.625 in |
| Working Load Limit | 1500 lb |
| Cooper Family | CAM018 - Overhead Lifting |
| Weight | 1.24 LB |
| EAN or UPC | 20418078293 |
| Material | Steel |
| Type | S-Hook |
| Inner Length | 7 in |
| Wire Diameter | 0.625 in |
| Working Load Limit | 1500 lb |
| Cooper Family | CAM018 - Overhead Lifting |
| Weight | 1.24 LB |
| EAN or UPC | 20418078293 |