- S-Hooks
- 3/4" Wire Diameter
- 2000 lb Working Load Limit
| Working Load Limit | 2000 lb |
| Type | S-Hook |
| Wire Diameter | 0.75 in |
| Material | Steel |
| Cooper Family | CAM018 - Overhead Lifting |
| Inner Length | 8 1/4 in |
| Weight | 2.31 LB |
| EAN or UPC | 20418078309 |
| Working Load Limit | 2000 lb |
| Type | S-Hook |
| Wire Diameter | 0.75 in |
| Material | Steel |
| Cooper Family | CAM018 - Overhead Lifting |
| Inner Length | 8 1/4 in |
| Weight | 2.31 LB |
| EAN or UPC | 20418078309 |