- S-Hooks
- 1" Wire Diameter
- 3200 lb Working Load Limit
| Wire Diameter | 1 in |
| Inner Length | 11 in |
| Cooper Family | CAM018 - Overhead Lifting |
| Material | Steel |
| Type | S-Hook |
| Working Load Limit | 3200 lb |
| Weight | 4.45 LB |
| EAN or UPC | 20418078323 |
| Wire Diameter | 1 in |
| Inner Length | 11 in |
| Cooper Family | CAM018 - Overhead Lifting |
| Material | Steel |
| Type | S-Hook |
| Working Load Limit | 3200 lb |
| Weight | 4.45 LB |
| EAN or UPC | 20418078323 |