- Self Locking Eye Hook, Grade 100, Painted Green
- 5/8" Chain Size
| Working Load Limit | 22600 lb |
| Chain Size | 5/8 in |
| Style | Eye-Locking |
| Grade | 100 |
| Finish | Painted |
| Weight | 13.8 LB |
| EAN or UPC | 20418193293 |
| Working Load Limit | 22600 lb |
| Chain Size | 5/8 in |
| Style | Eye-Locking |
| Grade | 100 |
| Finish | Painted |
| Weight | 13.8 LB |
| EAN or UPC | 20418193293 |