- Cam-Lok Self Locking Clevis Hook
- 4,300 lb Working Load Limit
| Grade | Grade 100 |
| Finish | Painted Green |
| Working Load Limit | 4300 lb |
| Style | Clevis Cam-Lok |
| Chain Size | 9/32 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Trade Size | 100 |
| Inside Length | 4.69 in |
| Inner Length | 4.69 in |
| Weight | 2.35 LB |
| EAN or UPC | 20418193309 |

