- Cam-Lok Self Locking Clevis Hook
- 8,800 lb Working Load Limit
| Cooper Family | CAM019 - Overhead Lifting |
| Chain Size | 3/8 in |
| Trade Size | 100 |
| Finish | Painted Green |
| Inside Length | 5.56 in |
| Grade | Grade 100 |
| Inner Length | 5.56 in |
| Style | Clevis Cam-Lok |
| Working Load Limit | 8800 lb |
| Weight | 4.1 LB |
| EAN or UPC | 20418193316 |

