- Cam-Lok Self Locking Clevis Hook
- 15,000 lb Working Load Limit
| Inside Length | 6.88 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Trade Size | 100 |
| Grade | Grade 100 |
| Inner Length | 6.88 in |
| Working Load Limit | 15000 lb |
| Finish | Painted Green |
| Chain Size | 1/2 in |
| Style | Clevis Cam-Lok |
| Weight | 8.75 LB |
| EAN or UPC | 20418193323 |

