- Cam-Lock Self-Locking Hook
- 5/8" Chain Size
- Grade 100
- Painted Green Finish
- 22,600 lb Working Load Limit
| Finish | Painted Green |
| Grade | Grade 100 |
| Chain Size | 5/8" |
| Inside Length | 8 1/4 in |
| Working Load Limit | 22600 lb |
| Style | Clevis Cam-Lok |
| Cooper Family | CAM019 - Overhead Lifting |
| Weight | 14.0 LB |
| EAN or UPC | 20418193330 |

