- 1 Trade Size
- N/A Finish
- Alloy Steel Material
- 47700 lbf Working Load
- Oval Shape
caution
- Do not exceed the working load limit
- Do not use if visibly distorted or worn
| Finish | N/A |
| Trade Size | 1 |
| Shape | Oval |
| Hardware Type | Coupling Links |
| Inside Height | 5 7/8 in |
| Working Load | 47700 lbf |
| Material | Alloy Steel |
| Weight | 8.43 LB |

