- Repair Link
- 5/16 x 1 1/2" Trade Size
- 700 lb Working Load Limit
features
- Repair and lap link
- Connections for chain and attachments
- Chain is inserted, then link is hammered closed
- Standard low carbon steel material
- Standard zinc-plated finish
- Do not use for overhead lifting
| Finish | Zinc Plated |
| Working Load Limit | 700 lb |
| Trade Size | 5/16 x 1 1/2 in |
| Cooper Family | CAM025 - Accessories |
| Material | Carbon Steel |
| Weight | 0.1 LB |
| EAN or UPC | 20418081330 |

