Skip to content Skip to navigation menu
Seven Seas Net Links

6010898

Seven Seas Net Links
Item #101799082
  • Seven Seas Net Links
  • 719 Trade Size
Seven Seas Net Links
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Seven Seas Net Links
  • 719 Trade Size

features

  • Shaped to facilitate uniform closing
  • Links are heat treated
  • To develop the hardness, strength required for deep sea scallop dredging
Cooper Family CAM026 - Accessories
Trade Size 719
Inner Length 1 1/8 in
Weight 1.0 LB
EAN or UPC 20418083440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison