- 60 Trade Size
- 35 lbf Working Load
- Steel
- Blu-Krome Finish
- S Hook
applications
- Attaching accessories to chain
features
- Low carbon steel
- Blu-krome finish
caution
- Not self-centering.
| Working Load | 35 lbf |
| Material | Steel |
| Finish | Blu-Krome |
| Hardware Type | S Hook |
| Overall Height | 2.1865 in |
| Hook Opening | N/A |
| Trade Size | 60 |
| Inside Height | 1 13/16 in |
| Weight | 0.0 LB |

