- 780-G Series Eye & Eye Turnbuckle
- Galvanized Zinc Finish
- 6.00" Lifting Height
- Eye/Eye Turnbuckle
| Thread Size | 3/8 |
| Bail Size | 11/32 in |
| Lifting Height/Take-Up | 6.00 in |
| Overall Length | 11.8125 in |
| Type | Eye/Eye Turnbuckle |
| Inner Length | 1.13 in |
| Inner Width [Max] | 9/16 in |
| Material | Forged Carbon Steel |
| Finish | Galvanized Zinc |
| Working Load Limit | 1200 lb |
| Cooper Family | CAM015 - Fittings |
| Weight | 0.84 LB |
| EAN or UPC | 20418087066 |

