- 788-G Series Jaw & Jaw Turnbuckle
- Galvanized Zinc Finish
- 6.00" Lifting Height
- Jaw/Jaw Turnbuckle
| Type | Jaw/Jaw Turnbuckle |
| Pin Size | 5/16 in |
| Overall Length | 11.1875 in |
| Cooper Family | CAM015 - Fittings |
| Material | Forged Carbon Steel |
| Working Load Limit | 1200 lb |
| Jaw Opening [Nom] | 1/2 in |
| Thread Size | 3/8 |
| Lifting Height/Take-Up | 6.00 in |
| Finish | Galvanized Zinc |
| Weight | 0.94 LB |
| EAN or UPC | 20418087660 |

