- 788-G Series Jaw & Jaw Turnbuckle
- Galvanized Zinc Finish
- 6.00" Lifting Height
- Jaw/Jaw Turnbuckle
| Overall Length | 12.75 in |
| Thread Size | 1/2 |
| Type | Jaw/Jaw Turnbuckle |
| Pin Size | 3/8 in |
| Cooper Family | CAM015 - Fittings |
| Lifting Height/Take-Up | 6.00 in |
| Finish | Galvanized Zinc |
| Material | Forged Carbon Steel |
| Working Load Limit | 2200 lb |
| Jaw Opening [Nom] | 5/8 in |
| Weight | 1.7 LB |
| EAN or UPC | 20418087677 |

