- 788-G Series Jaw & Jaw Turnbuckle
- Galvanized Zinc Finish
- 6.00" Lifting Height
- Jaw/Jaw Turnbuckle
| Working Load Limit | 5200 lb |
| Type | Jaw/Jaw Turnbuckle |
| Finish | Galvanized Zinc |
| Pin Size | 5/8 in |
| Overall Length | 15.75 in |
| Lifting Height/Take-Up | 6.00 in |
| Cooper Family | CAM015 - Fittings |
| Thread Size | 3/4 |
| Material | Forged Carbon Steel |
| Jaw Opening [Nom] | 15/16 in |
| Weight | 4.43 LB |
| EAN or UPC | 20418087745 |

